- 4 in Diameter
- Ceramic Material
- 60 Grit
- Right Angle Type
description
- 3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
features
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
| RPM [Max] | 25000 rpm |
| Hole Configuration | R400BB |
| Performance | Premium |
| Type | Right Angle |
| Grit | 60+ |
| Method of Attachment | TR |
| Attachment Type | TR |
| Overall Diameter | 4 in, 101.6 mm |
| Product Form | Disc |
| For Use On | All Metals, Titanium/Zirconium, Titanium, Aluminum, Zirconium, Stainless Steel, High Nickel Alloy |
| Color | Red |
| Coat Type | Closed |
| Dia. | 4 in |
| Center Hole | 0.875 in |
| Material | Ceramic |
| Abrasive Material | Precision Shaped Ceramic |
| Backing Material | Fibre |
| Bond | Resin |
| Used With | All Metals |
| Weight | 0.0 LB |
| EAN or UPC | 51115667855 |

