- 4 1/2 in Diameter
- 1/4 in Thickness
- 7/8 in Center Hole
- Ceramic Material
| Grit | 36 |
| Performance | Best |
| Used With | All Metals |
| Dia. | 4.5 in |
| Thickness | 0.25 in |
| Type of Abrasive | Bonded |
| Material | Ceramic |
| Center Hole | 7/8 in |
| Type | Type 27 |
| RPM [Max] | 13300 rpm |
| Color | Black |
| Method of Attachment | Threaded |
| Weight | 0.155 LB |
| EAN or UPC | 51115784668 |

