- 3 in Overall Width
- Orange Color
- 18.84 in Minimum Overall Length
- P100 Grit
description
- Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
features
- Excellent belt for stroke sanding on many metals including stainless steel
- Anti-friction backing helps abrasive run smooth
- X-weight cotton backing withstands aggressive sanding and grinding
- Grinding aid helps reduce heat and grinding temperatures
- Delivers exceptional finishes on a variety of metal substrates
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
| Back Color | Gray |
| Abrasive Material | Ceramic |
| Backing Weight | X Weight |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Soft Metals, Aluminum, Stainless Steel |
| Grit | P100 |
| Splice Type | Film-Lok |
| Overall Width | 3 in, 76.2 mm |
| Overall Length [Min] | 18.84 in, 478.536 mm |
| Backing Material | Cloth |
| Product Form | Belt |
| Color | Orange |
| Coat Type | Closed |
| Weight | 5.35 LB |
| EAN or UPC | 51119031102 |

