- 6 in Overall Width
- Orange Color
- 132 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth Belt 707E uses a 3M™ Ceramic Aluminum Oxide Abrasives blend and is designed for light to moderate-pressure stock removal and finishing operations when you need a conformable belt for contoured surfaces. Our belt is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide to give you more durability and cutting efficiency over non-ceramic abrasives.
features
- 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
- Flexible rayon backing conforms to contoured parts for consistent finishing
- Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
- Durable resin bond resists deterioration from heat, extending the life of the belt
- Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement
| Splice Type | Film-Lok |
| Overall Width | 6 in, 152.4 mm |
| Back Color | Brown |
| Product Form | Belt |
| Overall Length [Min] | 132 in, 335.8 mm |
| Backing Material | Rayon Cloth |
| Backing Weight | JE Weight |
| Grit | P120 |
| Coat Type | Closed |
| Color | Orange |
| Flex Type | Single-Flex |
| Abrasive Material | Ceramic |
| Weight | 13.5 LB |
| EAN or UPC | 51119082487 |

