- 4 in Overall Width
- 118 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth 953FA is constructed with a 3M proprietary ceramic grain for fast, aggressive cutting action. An XF-weight cloth backing is durable with additional flexibility. It is ideal for dimensioning and blending in wet centerless or flat grinding applications on ferrous, stainless steel and nonferrous workpieces.
features
- Use in wet centerless or flat grinding and finishing operations
- Consistent, predictable results for accurate part geometry and finish
- Fast cutting grain allows higher throughput, fewer belts
- Less dependent on operator skill to achieve close tolerances and finish specs
- Alternative to bonded wheels
- No need to invest in new machines or shifts with belts rather than bonded wheels
| Micron Grade | A100 |
| Backing Weight | XF Weight |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| For Use On | Titanium/Zirconium, Carbide, Carbon Steel, Oxides, Stainless Steel, Aluminum |
| Overall Length [Min] | 118 in, 2997.2 mm |
| Overall Width | 4 in, 101.6 mm |
| Flex Type | No Flex |
| Product Form | Belt |
| Abrasive Material | Ceramic |
| Weight | 53.414 LB |
| EAN or UPC | 51119100372 |

