- 25 in Overall Width
- Gray Color
- 60 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 253FA is a tough, reliable belt for flat finishing and centerless applications. Employing microreplicated aluminum oxide mineral resin-bonded on a durable, waterproof backing, this belt is available in many forms and a range of splices. It is ideal for use with metals including stainless steel, carbon steel, aluminum, nickel alloys, cobalt steel, copper and brass.
features
- Engineered for wet intermediate and fine finishing applications
- XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
- Available in a variety of forms, widths and lengths
- Proprietary 3M-engineered abrasive mineral enhances the performance of aluminum oxide abrasive grain and reduces risk of uneven finishes
| Product Form | Belt |
| Color | Gray |
| Backing Material | Polyester Cloth |
| Micron Grade | A16 |
| Overall Length [Min] | 60 in, 1524 mm |
| Overall Width | 25 in, 635 mm |
| Splice Type | Film-Lok |
| For Use On | Carbon Steel, Soft Metals, High Nickel Alloy, Stainless Steel, Aluminum |
| Backing Weight | XF Weight |
| Abrasive Material | Aluminum Oxide |
| Weight | 6.559 LB |
| EAN or UPC | 51119101126 |

