- 6 in Overall Width
- 168 in Minimum Overall Length
- 320 Grit
description
- 3M™ Cloth Belt 211K is a lightweight cloth belt for general metalworking applications. This closed coat aluminum oxide belt comes in a range of grades for common applications like repairing metal finishes, blending and finish refinement.
features
- Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
- Flexible cloth backing makes a good general purpose belt for dry sanding
- Closed coat construction provides a consistent, fine finish
- Glue bond yields uniform, fine finishes in dry applications
- Available in grades from 80 to 500
| Product Form | Belt |
| Flex Type | L-Flex |
| Splice Type | Film-Lok |
| Backing Weight | J Weight |
| Coat Type | Closed |
| Grit | 320 |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 168 in, 4267.2 mm |
| Backing Material | Cloth |
| Overall Width | 6 in, 152.4 mm |
| Weight | 13.5 LB |
| EAN or UPC | 51119279597 |

