- 2.5 in Overall Width
- Brown Color
- 91 in Minimum Overall Length
- P180 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Coat Type | Closed |
| Overall Width | 2.5 in, 63.5 mm |
| Splice Type | Film-Lok |
| Color | Brown |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| For Use On | High Nickel Alloy, Titanium/Zirconium, Stainless Steel, Carbon Steel, Aluminum, Soft Metals |
| Product Form | Belt |
| Grit | P180 |
| Overall Length [Min] | 91 in, 2311.4 mm |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | XF Weight |
| Weight | 25.5 LB |
| EAN or UPC | 51119515688 |

