- 6 in Overall Width
- Brown Color
- 148 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Splice Type | Film-Lok |
| Color | Brown |
| Back Color | Brown |
| Coat Type | Closed |
| Backing Weight | XF Weight |
| Flex Type | Single-Flex |
| Overall Width | 6 in, 152.4 mm |
| For Use On | Carbon Steel, Soft Metals, High Nickel Alloy, Titanium/Zirconium, Stainless Steel, Aluminum |
| Overall Length [Min] | 148 in, 3759.2 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Grit | P120 |
| Backing Material | Polyester Cloth |
| Weight | 28.87 LB |
| EAN or UPC | 51119569445 |

