- 4 in Overall Width
- 132 in Minimum Overall Length
- 60 Grit
description
- 3M™ Paper Belt 763U is designed for stroke sanding on mild or stainless steel. Since finishing steel parts can be a laborious and time-intensive process, it's helpful to have an abrasive that cuts aggressively. Our belt combines 3M™ Ceramic Abrasive Grain and an F-weight backing to strike a balance between strength and finesse.
features
- Heavy F-weight paper backing helps with abrasive durability, minimizing likelihood of the abrasive yielding when run
- Closed-coat construction contributes to longer life on metal substrates
- 3M™ ceramic aluminum oxide blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
- Works well on mild and stainless steel
- Used for stroke sanding
| Grit | 60 |
| Abrasive Material | Ceramic Aluminum Oxide |
| Backing Material | Paper |
| Flex Type | Full-Flex |
| Coat Type | Closed |
| Overall Width | 4 in, 101.6 mm |
| Backing Weight | F Weight |
| Overall Length [Min] | 132 in, 335.8 mm |
| Product Form | Belt |
| Weight | 19.229 LB |
| EAN or UPC | 51119610765 |

