- 13 in Length
- 0.37 in Width
- 60 Grit
- Alumina Zirconia Material
| Performance | Better |
| Material | Alumina Zirconia |
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Color | Green |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Used With | Aluminum |
| Flex Type | Full-Flex |
| Length | 13 in |
| Width | 0.370 in |
| Splice Type | Fabri-Lok |
| Back Color | Brown |
| Weight | 2.7 LB |
| EAN or UPC | 51119622430 |

