- 1 in Overall Width
- Gray Color
- 76 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 307EA uses our proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing flows over contoured surfaces for consistent finishing
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
| Color | Gray |
| Product Form | Belt |
| Overall Length [Min] | 76 in, 1930.4 mm |
| Splice Type | Film-Lok |
| Overall Width | 1 in, 25.4 mm |
| Micron Grade | A5 |
| For Use On | Soft Metals, High Nickel Alloy, Stainless Steel, Carbon Steel, Aluminum |
| Backing Material | Rayon Cloth |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | JE Weight |
| Weight | 17.2 LB |
| EAN or UPC | 51119633184 |

