- 6 in Overall Width
- Purple Color
- 145 in Minimum Overall Length
- 80 Grit
description
- 3M™ Cloth Belt 970DZ is a best-in-class heavy cloth belt constructed of high-performing 3M™ Ceramic Abrasive Grain and designed for medium grade operations on wide belt or edge sanders. Applications include dimensioning and stock removal. The exceptionally fast cut and long life of ceramic grain make it ideal for high production environments.
features
- 3M™ Ceramic Abrasive Grain lasts longer and cuts faster than aluminum oxide, and performs well on all wood types
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and longer belt life
- Heavyweight cloth backing offers durability for coarser grades and is especially suited to wide belt and edge sanding
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
| Grit | 80 |
| Backing Weight | Y Weight |
| Abrasive Material | Ceramic |
| Length | 145 in |
| Overall Width | 6 in, 152.4 mm |
| Width | 6 in |
| Color | Purple |
| Backing Wt. | Y Weight |
| Product Form | Belt |
| Material | Ceramic |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Coat Type | Open |
| Performance | Best |
| Overall Length [Min] | 145 in, 3683 mm |
| Backing Material | Cloth |
| Weight | 1.517 LB |
| EAN or UPC | 51119662184 |

