- 4 in Overall Width
- Brown Color
- 168 in Minimum Overall Length
- P150 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Backing Material | Polyester Cloth |
| Abrasive Material | Aluminum Oxide |
| Grit | P150 |
| Overall Width | 4 in, 101.6 mm |
| Back Color | Brown |
| For Use On | Aluminum, Stainless Steel, Titanium/Zirconium, Carbon Steel, Soft Metals, High Nickel Alloy |
| Color | Brown |
| Backing Weight | XF Weight |
| Overall Length [Min] | 168 in, 4267.2 mm |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Product Form | Belt |
| Coat Type | Closed |
| Weight | 44.534 LB |
| EAN or UPC | 51119693126 |

