- 3 in Overall Width
- Red Color
- 24 in Minimum Overall Length
- 80+ Grit
description
- 3M™ Cubitron II™ Cloth Belt 967F features high-performing 3M precision shaped grain on a resilient polyester backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel, nickel alloys and tool steels.
features
- Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
- 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
- Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
- Heavyweight backing on coarse grades stands up to high pressure grinding applications
- Delivers long lasting and excellent cutting for dry off-hand applications
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Abrasive Material | Ceramic |
| Coat Type | Closed |
| Grit | 80+ |
| Product Form | Belt |
| Overall Length [Min] | 24 in, 609.6 mm |
| Overall Width | 3 in, 76.2 mm |
| Color | Red |
| Splice Type | Film-Lok |
| Weight | 8.835 LB |
| EAN or UPC | 51119722260 |

