- 4 in Overall Width
- Red Color
- 132 in Minimum Overall Length
- 80+ Grit
description
- 3M™ Cubitron II™ Cloth Belt 966F is designed to provide efficient surface finishing on a variety of metals including stainless steel, titanium and other high nickel alloys. Made with 3M precision shaped ceramic grain attached to a water resistant polyester cloth backing, this belt can aggressively sand and finish surface without discoloring the metal in either wet or dry applications.
features
- Delivers exceptional finishes on a variety of metal substrates
- Y-weight cloth backing is tough and flexible for aggressive sanding action
- Polyester material is water resistant to allow use with liquid lubricants
- Resin bonding material resists heat and helps to prevent discoloration
- Ceramic abrasive grains offer excellent cut rate and life for better performance
| Backing Material | Polyester Cloth |
| Overall Length [Min] | 132 in, 335.8 mm |
| Product Form | Belt |
| Grit | 80+ |
| Color | Red |
| Backing Weight | YF Weight |
| Coat Type | Closed |
| Overall Width | 4 in, 101.6 mm |
| Splice Type | Film-Lok |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Soft Metals |
| Abrasive Material | Precision Shaped Ceramic |
| Weight | 28.229 LB |
| EAN or UPC | 51119781052 |

