- 6 in Overall Width
- Purple Color
- 108 in Minimum Overall Length
- P150 Grit
description
- 3M™ Cloth Belt 970DZ is a best-in-class heavy cloth belt constructed of high-performing 3M™ Ceramic Abrasive Grain and designed for medium grade operations on wide belt or edge sanders. Applications include dimensioning and stock removal. The exceptionally fast cut and long life of ceramic grain make it ideal for high production environments.
features
- 3M™ Ceramic Abrasive Grain lasts longer and cuts faster than aluminum oxide, and performs well on all wood types
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and longer belt life
- Heavyweight cloth backing offers durability for coarser grades and is especially suited to wide belt and edge sanding
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
| Length | 108 in |
| Abrasive Material | Ceramic |
| Product Form | Belt |
| Backing Wt. | Y Weight |
| Performance | Best |
| Width | 6 in |
| Material | Ceramic |
| Color | Purple |
| Coat Type | Open |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Material | Cloth |
| Grit | P150 |
| Backing Weight | Y Weight |
| Overall Width | 6 in, 152.4 mm |
| Overall Length [Min] | 108 in, 2743.2 mm |
| Weight | 9.09 LB |
| EAN or UPC | 51119836448 |

