- 8 in Overall Width
- Brown Color
- 107 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Product Form | Belt |
| Color | Brown |
| Grit | P120 |
| Backing Material | Cloth |
| Coat Type | Closed |
| Overall Length [Min] | 107 in, 2717.8 mm |
| Flex Type | Single-Flex |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | X Weight |
| Splice Type | Film-Lok |
| For Use On | Soft Metals, Aluminum, Carbon Steel, Titanium/Zirconium, High Nickel Alloy, Stainless Steel |
| Overall Width | 8 in, 203.2 mm |
| Back Color | Brown |
| Weight | 23.229 LB |
| EAN or UPC | 51119836882 |

