- 3 in Overall Width
- Black Color
- 132 in Minimum Overall Length
- 320 Grit
description
- 3M™ Cloth Belt 464W is an abrasive sanding belt constructed on a heavy, YF-weight backing that features closed coat construction for aggressive sanding action. The silicon carbide abrasive, Cork Particles and flexible backing make this cloth an ideal product for metal surface sanding and final cosmetic polish, including the required "blue" finish on stainless steel.
features
- Tough, YF-weight cloth backing offers excellent durability in sanding applications
- Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive belt
- Flexible cloth material conforms to contoured parts for consistent finishing
- Closed coat provides greater grain density and finer finish on hard surfaces
- Waterproof polyester material allows for easy debris removal
| Overall Length [Min] | 132 in, 335.8 mm |
| Color | Black |
| Abrasive Material | Silicon Carbide |
| Flex Type | Single-Flex |
| For Use On | Carbon Steel, Titanium/Zirconium, Aluminum, Stainless Steel |
| Overall Width | 3 in, 76.2 mm |
| Grit | 320 |
| Backing Weight | YF Weight |
| Coat Type | Open |
| Splice Type | Film-Lok |
| Product Form | Belt |
| Back Color | Brown |
| Backing Material | Polyester Cloth |
| Weight | 40.452 LB |
| EAN or UPC | 51119865653 |

