- 1.5 in Overall Width
- Beige Color
- 60 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 217EA uses proprietary microreplication technology in which micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a JE-weight rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
- Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
- Consistency and long abrasive life make this belt great for use in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
- Produces finer finishes than conventional coated abrasives
- Grinding aid helps prevent heat-related warping and discoloration
| Overall Length [Min] | 60 in, 1524 mm |
| Backing Weight | JE Weight |
| Abrasive Material | Aluminum Oxide |
| Micron Grade | A45 |
| Overall Width | 1.5 in, 38.1 mm |
| Product Form | Belt |
| Color | Beige |
| Splice Type | Film-Lok |
| Backing Material | Rayon Cloth |
| For Use On | Soft Metals, Carbon Steel, High Nickel Alloy, Stainless Steel, Titanium/Zirconium, Aluminum |
| Weight | 7.7 LB |
| EAN or UPC | 51119866162 |

