- 2.5 in Overall Width
- Brown Color
- 72 in Minimum Overall Length
- P180 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Backing Weight | X Weight |
| Flex Type | Single-Flex |
| Abrasive Material | Aluminum Oxide |
| For Use On | Titanium/Zirconium, Stainless Steel, Carbon Steel, High Nickel Alloy, Soft Metals, Aluminum |
| Backing Material | Cloth |
| Back Color | Brown |
| Overall Width | 2.5 in, 63.5 mm |
| Splice Type | Sine-Lok |
| Product Form | Belt |
| Coat Type | Closed |
| Color | Brown |
| Grit | P180 |
| Overall Length [Min] | 72 in, 183.8 mm |
| Weight | 18.5 LB |
| EAN or UPC | 51125194853 |

