- 5 in Overall Width
- 271 in Minimum Overall Length
- P120 Grit
description
- 3M™ Paper Belt 763U is designed for stroke sanding on mild or stainless steel. Since finishing steel parts can be a laborious and time-intensive process, it's helpful to have an abrasive that cuts aggressively. Our belt combines 3M™ Ceramic Abrasive Grain and an F-weight backing to strike a balance between strength and finesse.
features
- Heavy F-weight paper backing helps with abrasive durability, minimizing likelihood of the abrasive yielding when run
- Closed-coat construction contributes to longer life on metal substrates
- 3M™ ceramic aluminum oxide blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
- Works well on mild and stainless steel
- Used for stroke sanding
| Backing Material | Paper |
| Splice Type | Film-Lok |
| Grit | P120 |
| Backing Weight | F Weight |
| Overall Length [Min] | 271 in, 6883.4 mm |
| Overall Width | 5 in, 127 mm |
| Flex Type | Single-Flex |
| Coat Type | Closed |
| Product Form | Belt |
| Abrasive Material | Ceramic Aluminum Oxide |
| Weight | 36.77 LB |
| EAN or UPC | 51125200066 |

