- 0.375 in Overall Width
- Orange Color
- 13 in Minimum Overall Length
- 120 Grit
description
- Our 3M™ Cloth Belt 947D is designed to deliver superior surface finishing on a variety of metals including nickel and stainless steel. Made with a blend of aluminum oxide and ceramic grain, this tough belt cuts quickly and evenly while maintaining a consistently fine finish.
features
- Excellent belt for stroke sanding metals including stainless steel and nickel alloys
- X-weight cotton backing withstands aggressive sanding and grinding
- Grinding aid helps reduce heat and grinding temperatures
- Delivers exceptional finishes on a variety of metal substrates
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
| Length | 13 in |
| Color | Orange |
| Product Form | Belt |
| Backing Material | Cloth |
| Coat Type | Closed |
| Backing Wt. | X Weight |
| Overall Length [Min] | 13 in, 330.2 mm |
| Overall Width | 0.375 in, 9.525 mm |
| Grit | 120 |
| Flex Type | Full-Flex |
| Back Color | Brown |
| Performance | Best |
| Backing Weight | X Weight |
| Material | Ceramic |
| Splice Type | Fabri-Lok |
| Abrasive Material | Ceramic |
| Width | 0.370 in |
| Weight | 0.01 LB |
| EAN or UPC | 51125203814 |

