- 6 in Overall Width
- 132 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth 953FA is constructed with a 3M proprietary ceramic grain for fast, aggressive cutting action. An XF-weight cloth backing is durable with additional flexibility. It is ideal for dimensioning and blending in wet centerless or flat grinding applications on ferrous, stainless steel and nonferrous workpieces.
features
- Use in wet centerless or flat grinding and finishing operations
- Consistent, predictable results for accurate part geometry and finish
- Fast cutting grain allows higher throughput, fewer belts
- Less dependent on operator skill to achieve close tolerances and finish specs
- Alternative to bonded wheels
- No need to invest in new machines or shifts with belts rather than bonded wheels
| Backing Material | Cloth |
| Micron Grade | A100 |
| Splice Type | Film-Lok |
| Backing Weight | XF Weight |
| Product Form | Belt |
| Overall Length [Min] | 132 in, 335.8 mm |
| Abrasive Material | Ceramic |
| For Use On | Titanium/Zirconium, Carbon Steel, Aluminum, Carbide, Stainless Steel, Oxides |
| Flex Type | No Flex |
| Overall Width | 6 in, 152.4 mm |
| Weight | 38.012 LB |
| EAN or UPC | 51125207737 |

