- 3 in Overall Width
- Green Color
- 90 in Minimum Overall Length
- 24 Grit
description
- When traditional aluminum oxide belts aren’t cutting it, try our 3M™ Cloth Belt 577F with alumina zirconia abrasive grain. It offers increased cutting efficiency compared to aluminum oxide, and has a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work.
features
- Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
- Heavyweight cloth backing provides durability in high-production operations
- Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
- Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
- Available in a range of sizes and grades to fit your specific needs
| Backing Material | Polyester Cloth |
| Grit | 24 |
| Coat Type | Closed |
| Backing Weight | YF Weight |
| For Use On | Aluminum, Soft Metals, High Nickel Alloy, Carbon Steel, Titanium/Zirconium, Stainless Steel |
| Overall Length [Min] | 90 in, 2286 mm |
| Abrasive Material | Alumina Zirconia |
| Splice Type | Film-Lok |
| Back Color | Brown |
| Product Form | Belt |
| Color | Green |
| Flex Type | Single-Flex |
| Overall Width | 3 in, 76.2 mm |
| Weight | 54.0 LB |
| EAN or UPC | 51125239646 |

