- 6 in Diameter
- 36 Grit
- Precision Shaped Ceramic Material
description
- The 3M™ Silver Depressed Center Grinding Wheel is a type 27 wheel designed to deliver an unbeatable combination of performance and value. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.
features
- Designed for heavy grinding, beveling and weld removal
- May be used on a variety of substrates such as carbon steel and stainless steel
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity
- Exceptional durability extends the life of the wheel for great performance value
- Use with tools and accessories designed for depressed center grinding wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
| Overall Thickness | 0.25 in, 6.35 mm |
| Thickness | 0.25 in |
| RPM [Max] | 10200 rpm |
| Abrasive Material | Precision Shaped Ceramic |
| Grit | 36 |
| Overall Diameter | 6 in, 152.4 mm |
| Disc Size | 6 x 1/4 x 5/8-11 |
| Color | Black |
| Product Form | Wheel |
| Attachment Type | Threaded |
| Weight | 0.1 LB |
| EAN or UPC | 51125874472 |

