Skip to content Skip to navigation menu
3M00051125874496

00051125874496

Silver Depressed Center 36 Grit 9 in Precision Shaped Ceramic Depressed Center Grinding Wheel
Item #119670850
  • 9 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Precision Shaped Ceramic Abrasive Material
3M00051125874496
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • The 3M™ Silver Depressed Center Grinding Wheel is a type 27 wheel designed to deliver an unbeatable combination of performance and value. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

features

  • Designed for heavy grinding, beveling and weld removal
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity
  • Exceptional durability extends the life of the wheel for great performance value
  • Use with tools and accessories designed for depressed center grinding wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Thickness 0.25 in
Abrasive Material Precision Shaped Ceramic
Center Hole Thread Size 5/8-11
Attachment Type Threaded
Color Black
Overall Thickness 0.25 in, 6.35 mm
RPM [Max] 6650 rpm
Grit 36
Application Beveling & Back Gouging, Grinding, Deburring, Weld Grinding
Product Form Wheel
Bonding Type Resin
Overall Diameter 9 in, 228.6 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison