- Silver Cut-off Wheels
- 25,465 Max RPM
description
- The 3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.
features
- Designed to quickly cut through metal pipes, tubes flat sheets and more
- Exceptional durability extends the life of the wheel for great performance value
- 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
- May be used on a variety of substrates such as carbon steel and stainless steel
- Use with tools and accessories designed for cut-off wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
| Thickness | 0.035 in |
| RPM [Max] | 25465 rpm |
| Color | Black |
| For Use On | Carbon steel and stainless steel |
| Disc Size | 3 x 0.035 x 1/4 |
| Product Form | Wheel |
| Type | T1 |
| Overall Thickness | 0.035 in, 0.889 mm |
| Center Hole | 0.25 in, 6.35 mm |
| Attachment Type | Center Hole |
| Grit | 60 |
| Overall Diameter | 3 in, 76.2 mm |
| Abrasive Material | Precision Shaped Ceramic |
| Weight | 2.15 LB |
| EAN or UPC | 51125874571 |

