- Silver Cut-off Wheels
- 13,300 Max RPM
description
- The 3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.
features
- Designed to quickly cut through metal pipes, tubes flat sheets and more
- Exceptional durability extends the life of the wheel for great performance value
- 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
- May be used on a variety of substrates such as carbon steel and stainless steel
- Use with tools and accessories designed for cut-off wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
| RPM [Max] | 13300 rpm |
| Attachment Type | Center Hole |
| For Use On | Carbon steel and stainless steel |
| Overall Thickness | 0.045 in, 1.143 mm |
| Type | T1 |
| Overall Diameter | 4.5 in, 114.3 mm |
| Grit | 36 |
| Product Form | Wheel |
| Color | Black |
| Disc Size | 4 1/2 x 0.045 x 7/8 |
| Center Hole | 0.875 in, 22.225 mm |
| Thickness | 0.045 in |
| Abrasive Material | Precision Shaped Ceramic |
| Weight | 4.88 LB |
| EAN or UPC | 51125874656 |

