- 0.75 in Overall Width
- Red Color
- 18 in Minimum Overall Length
- 80+ Grit
description
- Our 3M™ Cubitron II Abrasive Belt 947A built with 3M™ Precision-Shaped Grain cuts metal dramatically faster and cooler, and stays sharp longer than conventional ceramic belts. Its X-weight poly-cotton backing is flexible. This belt is optimized for low and medium pressure applications on stainless steel, mild steels, and aluminum.
features
- 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
- Removes material faster, with less pressure
- Includes a grinding aid for less grinding friction and cooler cutting
- Cool cutting action lessens the risk of heat-related damage to workpiece
- An X-weight poly-cotton backing is optimized for flexibility
- Lasts up to 4 times longer than conventional ceramic belts
| Abrasive Material | Precision Shaped Ceramic |
| Backing Weight | X Weight |
| Product Form | Belt |
| Backing Material | Cloth |
| For Use On | Carbon Steel, All Metals, Stainless Steel, Mild Steel |
| Flex Type | Single-Flex |
| Splice Type | Fabri-Lok |
| Grit | 80+ |
| Overall Length [Min] | 18 in, 457.2 mm |
| Color | Red |
| Coat Type | Closed |
| Overall Width | 0.75 in, 19.05 mm |
| Weight | 5.5 LB |
| EAN or UPC | 51125947107 |

