- 0.12 in Overall Width
- 1 in Overall Diameter
- Coarse Grade
- Ceramic Material
description
- Our Scotch-Brite™ Rapid Cut Unitized Wheel combines the nonwoven abrasive technology of Scotch-Brite products with 3M's proprietary ceramic Precision Shaped Grain. Now you can get everything you love about Scotch-Brite abrasives – including a consistent finish and ease of use. The Scotch-Brite™ Rapid Cut Unitized Wheel makes tough jobs like weld blending and heavy deburring fast and easy.
features
- 3M Precision-Shaped Grain works rapidly while minimizing heat buildup on the workpiece
- Recommended for deburring and weld blending on all metals
- Available in a range of sizes, grades and densities so reaching awkward spaces is achievable
- Open web resists loading to help minimize wear from debris and prolong abrasive service life
| RPM [Max] | 35100 rpm |
| Attachment Type | Center Hole |
| Center Hole | 0.125 in, 3.175 mm |
| Face Width | 0.125 in, 3.175 mm |
| Product Form | Wheel |
| Abrasive Material | Ceramic |
| Form Type | Unitized |
| Overall Width | 0.12 in, 3.048 mm |
| Grade | Coarse |
| Overall Diameter | 1 in, 25.4 mm |
| Weight | 0.0 KG |

