- Buried Barricade Tape
- 1000 ft Length
- 3 in Width
description
- Scotch® Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.
features
- For various industries including construction, irrigation, utility, and CATV
- Withstands temperatures of 0 to 120 °F (0 to 49 °C)
- RoHS 2011/65/EU Compliant
| Type | Buried Barricade Tape |
| Text on Tape | Caution Buried Electric Line |
| Thickness | 4 mil |
| Shelf Life | 60 Months |
| Material | Polyethylene Film |
| Color | Red |
| Adhesive | Non-Adhesive |
| Temperature Range [Max] | 185 °F |
| Length | 1,000 ft |
| Backing Material | Polyethylene Film |
| Weight | 4.756 LB |
| EAN or UPC | 51128534618 |

