- Super Tan
- 2 #18 to 5 #12 AWGWire Connector
description
- 3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible spring that has generous room for expansion and a strong bite for a secure connection. Because of their increased wire range, just three Performance Plus wire connectors handle the work of eight standard connectors. And the flexible skirt helps prevent copper exposure for enhanced safety.
features
- Strong bite for a secure, reliable connection
- Flexible spring expands for greater wire range and reuse
- Dual color coded: one connector does the job of two traditional connectors in the majority of applications
- UL Listed
options
- Quick bite, smooth landing, and secure hold
- Increased wire range: just four handle the work of seven standard connectors
- Simplifies selection of the right connector for a wide range of wiring jobs
| Material | Plastic |
| Wire Gauge No. | 2 #18 to 5 #12 AWG |
| Color | Red, Tan |
| Connector Type | Connector |
| Maximum Recommended Voltage Rating | 600 V |
| Maximum Voltage Rating | 600 V |
| Weight | 0.008 LB |
| EAN or UPC | 51128544563 |
-
Pre-Packed Quantities


