- 30 ft Length
- 1 in Width
- Sky Blue Gray Color
- Premium Grade
description
- Scotch® Tape 70 is a 12 mil thick, premium grade, electrical tape with silicone rubber backing. This tape is used as a base tape layer for easy re enter connections. It withstands temperatures up to 356 °F (180 °C).
features
- Silicone rubber backing and highly conformable, silicone adhesive
- Withstands temperatures up to 356 °F (180 °C)
- RoHS 2011/65/EU Compliant
| Temperature Range [Max] | 356 °F |
| Type | Rubber Electrical Tape |
| Material | Silicone Rubber |
| Backing Thickness | 0.3 mm |
| Grade | Premium |
| Thickness | 12 mil |
| Backing Material | Silicone |
| Flame Retardant | Yes |
| Color | Sky Blue Gray |
| Shelf Life | 5 Year |
| Length | 30 ft |
| Weight | 5.65 LB |
| EAN or UPC | 51128572610 |

