- Barricade Tape
- 1000 ft Length
- 3 in Width
description
- Scotch® Barricade Tape 300 is a 2 mil thick, polyethylene film backing, barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.
features
- Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
- RoHS 2011/65/EU Compliant
| Type | Barricade Tape |
| Backing Material | Polyethylene Film |
| Adhesive | Non-Adhesive |
| Material | Polyethylene Film |
| Length | 1,000 ft |
| Thickness | 2 mil |
| Color | Red |
| Text on Tape | Danger |
| Weight | 14.7 LB |
| EAN or UPC | 51128577646 |

