- Detectable Buried Barricade Tape
- 1000 ft Length
- 3 in Width
description
- Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.
features
- Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
- APWA approved color backing is treated so they wont fade or break down when exposed to alkalis and acids.
- RoHS 2011/65/EU Compliant
| Thickness | 5 mil |
| Shelf Life | 60 Months |
| Color | Red |
| Material | Aluminum Foil |
| Temperature Range [Max] | 221 °F |
| Adhesive | Non-Adhesive |
| Text on Tape | Caution Buried Electric Line Below |
| Type | Detectable Buried Barricade Tape |
| Length | 1,000 ft |
| Backing Material | Aluminum Foil |
| Weight | 64.0 LB |
| EAN or UPC | 51128577790 |

