- 60 ft Length
- 3/4 in Width
- Black Color
description
- 3M™ Temflex™ Tape 1776 is a 7 mil thick, general purpose, vinyl electrical tape that is made in the USA. It provides primary electrical insulation for all wires and cable splices up to 600V. This flame retardant tape withstands a temperature range of 32 to 176 °F (0 to 80 °C).
features
- The combination of the rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
- Made of black durable PVC
- Withstands a temperature range of 32 to 176 °F (0 to 80 °C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Type | Vinyl Electrical Tape |
| Backing Material | Vinyl |
| Core Size | 1 1/2 in |
| Length | 60 ft |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Color | Black |
| Performance | General Purpose |
| Weight | 0.18 LB |
| EAN or UPC | 51128584422 |

