- Wire Disconnects
description
- 3M™ Scotchlok™ Female Flag Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel with a beveled mouth allows for easy insertion of wires
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.25-in wide male tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 100/carton, 500/case
| Overall Length | 0.51 in |
| Terminal Style | Flag |
| Connection Width | 0.25 in, 6.35 mm |
| Barrel Style | Butted |
| Disconnect Type | Female |
| Fastener Orientation | Female |
| Weight | 0.0 LB |
| EAN or UPC | 51128590904 |

