- 1 1/2 in Diameter
description
- Our Standard Abrasives™ Quick Change Disc Pads, also called Holder Pads, allow you to rapidly change Standard Abrasives™ quick change discs (sold separately) during multi-step projects. A wide range of sizes and densities are available, ensuring that you can find the pad(s) that best suits your specific grinding and finishing application.
features
- Smooth face provides snag-free grinding and finishing of the workpiece
- Easy-on / easy-off quick change attachment systems help enhance productivity
- Accommodates each of the three Standard Abrasives™ attachment systems: TS, TR, TP
- Disc pads can attach to mandrels of varying lengths to enable access to different areas of the workpiece
- Available in a range of densities, pads can be tailored to meet unique project needs
| Dia. | 1.5 in |
| Backing Material | Rubber |
| Method of Attachment | Quick Change TS |
| Density Rating | Medium |
| RPM [Max] | 25000 rpm |
| Weight | 0.2 LB |
| EAN or UPC | 51128906019 |

