- 36 Grit
- 16 1/2 in Length
- 2 in Width
- Ceramic Aluminum Oxide Material
description
- Our 3M™ Green Corps™ Hookit™ Abrasive Sheet 255U combines features for smooth sanding on tough surfaces. Grade 36 to 100 ceramic and aluminum oxide blend abrasive is resin bonded to durable D or E weight paper backing, with open coat construction that reduces loading even on fresh filler. Sheets are ideal for shaping plastic filler and putty, paint removal and scratch refinement on bare metal.
features
- Ideal for shaping filler and stripping paint to metal
- Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
- Built on D or E weight paper backing, making them extremely durable
- Open coat construction provides a more aggressive cut and minimizes dust clogging
- Hookit™ hook and loop attachment makes changing sheets fast and easy
- Several versions feature 18-hole pattern for improved dust evacuation
| Length | 16 1/2 in |
| Color | Green |
| Backing Wt. | E Weight |
| Overall Width | 2.75 in, 69.85 mm |
| Backing Weight | E Weight |
| Material | Ceramic Aluminum Oxide |
| Performance | Better |
| Sanding Surface | Filler, Fiberglass, Plastic, Metal, Paint, Clear Coat |
| Backing Material | Paper |
| Wet or Dry | Dry |
| Method of Attachment | Hook & Loop |
| Product Form | Sheet |
| Attachment Type | Hook & Loop |
| Sanding Method | Machine, Hand |
| Abrasive Material | Ceramic Aluminum Oxide |
| Overall Length [Min] | 16.5 in, 419.1 mm |
| Grit | 36 |
| Weight | 0.079 LB |
| EAN or UPC | 51131005433 |

