- 5 in Overall Diameter
- P80 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Gold Film Disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.
features
- Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
- Tear-resistant film backing provides a close-tolerance, consistent finish
- 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
- Open coat construction provides a more aggressive cut
- Load-resistant coating prevents dust and debris from clogging the disc
| Weight | 1.666 LB |
| EAN or UPC | 51131010673 |

