- 6 in Diameter
- P600 Grit
- Aluminum Oxide Material
description
- Our 3M™ Stikit™ Gold Disc 216U is precision-coated for long life and exceptionally smooth auto body finishing. It features light A-weight paper backing with sharp, durable aluminum oxide abrasive – a fast, aggressive cut, yet a uniform finish, ideal for featheredging, primer sanding and scuffing. The disc roll features easy tear-off Stikit™ discs with adhesive backing for fast, easy change-outs.
features
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminum oxide abrasive combines fast cut with long disc life
- Open coat construction provides a more aggressive cut and minimizes dust
- Load-resistant coating prevents dust and debris from clogging the disc
- Stikit™ disc is easy to change and reuse, maximizing utility for the life of the disc
- Disc roll affords easy, fast tear-off use
| Vacuum Support | No |
| Performance | Good |
| Dia. | 6 in |
| Backing Material | Paper |
| Color | Yellow |
| Sanding Surface | Primer, Clear Coat, Paint, Plastic, Fiberglass |
| Grit | P600 |
| Wet or Dry | Dry |
| Material | Aluminum Oxide |
| Sanding Method | Hand, Machine |
| Backing Wt. | A Weight |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit Type | Medium |
| Attachment Type | PSA |
| Converted Form | Disc Roll, Disc |
| Performance Level | Good |
| Grade | Medium |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc Roll |
| Backing Weight | A Weight |
| Grade Range | Medium (320 - 1000) |
| Weight | 4.5 LB |
| EAN or UPC | 51131012011 |

