- 6 in Diameter
- P1200 Grit
- Aluminum Oxide Material
| Grit | P1200 |
| Sanding Method | Hand |
| Material | Aluminum Oxide |
| Grit Type | Fine |
| Color | White |
| Performance | Better |
| Backing Material | Polyester Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Sanding Surface | Clear Coat |
| Dia. | 6 in |
| Wet or Dry | Dry |
| Weight | 0.011 LB |
| EAN or UPC | 51131013186 |

