- 6 in Diameter
- Aluminum Oxide Material
- P80 Grit
description
- Our 3M™ Stikit™ Gold Film Abrasive Disc Roll 255L features a single roll tear-off disc format and Stikit™ adhesive attachment, making it fast and easy to use. Aluminum oxide mineral abrasive with film backing balances aggressive cut with a consistent finish. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life.
features
- Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
- Aluminum oxide abrasive combines fast cut with long disc life
- Film-backed abrasive discs provide durability for high-finish auto body sanding applications
- Available 7-hole pattern adds dust removal and loading resistance
- Stikit™ attachment makes them easy to attach and remove
| Coat Type | Closed |
| Grade Range | Coarse (24 - 280) |
| Grit Type | Coarse |
| Vacuum Support | No |
| Overall Diameter | 6 in, 152.4 mm |
| Color | Yellow |
| Material | Aluminum Oxide |
| Attachment Type | PSA |
| Performance Level | Good |
| Performance | Good |
| Wet or Dry | Dry |
| Abrasive Material | Aluminum Oxide |
| Grade | Coarse |
| Backing Material | Film |
| Sanding Surface | Plastic, Clear Coat, Paint, Metal, Filler, Putty, Fiberglass |
| Dia. | 6 in |
| Grit | P80 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Product Form | Disc Roll |
| Sanding Method | Hand, Machine |
| Weight | 8.2 LB |
| EAN or UPC | 51131013339 |

