- 3 in Diameter
- Aluminum Oxide Material
- 24 Grit
| Color | Green |
| Backing Wt. | YF Weight |
| Method of Attachment | TR |
| Grit | 24 |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Backing Material | Cloth |
| Weight | 0.034 LB |
| EAN or UPC | 51131014084 |
| Color | Green |
| Backing Wt. | YF Weight |
| Method of Attachment | TR |
| Grit | 24 |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Backing Material | Cloth |
| Weight | 0.034 LB |
| EAN or UPC | 51131014084 |