- 8 in Diameter
- Aluminum Oxide Material
- 36 Grit
description
- 3M™ Stikit™ Green Corps™ Abrasive Disc 251U strips paint from metal as well as shapes and sands plastic filler. Green Corps™ abrasives are built on E weight backing to make them extremely durable for sanding paint, metal or fiberglass. Ceramic aluminum oxide mineral blend delivers a fast cut and long life.
features
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Ceramic aluminum oxide mineral blend delivers a fast cut rate
- Heavy-weight E backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
- Versatile discs for a variety of automotive surface materials
| Performance | Better |
| Dia. | 8 in |
| Sanding Surface | Metal, Paint, Clear Coat, Filler, Plastic, Fiberglass |
| Grit Type | Coarse |
| Backing Weight | E Weight |
| Grit | 36 |
| Grade | Coarse |
| Performance Level | Better |
| Sanding Method | Hand, Machine |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Open |
| Vacuum Support | No |
| Grade Range | Coarse (24-P120) |
| Backing Wt. | E Weight |
| Attachment Type | PSA |
| Product Form | Disc |
| Backing Material | Paper |
| Converted Form | Disc |
| Overall Diameter | 8 in, 203.2 mm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Wet or Dry | Dry |
| Color | Green |
| Weight | 0.09 LB |
| EAN or UPC | 51131015517 |

