- 8 in Diameter
- Aluminum Oxide Material
- 24 Grit
description
- 3M™ Stikit™ Green Corps™ Abrasive Disc 255U strips paint from metal as well as shapes and sands plastic filler. Green Corps™ abrasives are built on E-weight backing to make them extremely durable for sanding paint, metal or fiberglass. Abrasive disc features an anti-loading stearate coating. Aluminum oxide abrasive delivers a fast cut and long life.
features
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Versatile discs for a variety of automotive surface materials
- Aluminum oxide minerals deliver a fast cut rate
- Heavy E-weight backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
| Performance Level | Better |
| Grit | 24 |
| Sanding Surface | Metal, Filler, Clear Coat, Paint, Plastic, Fiberglass |
| Abrasive Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Overall Diameter | 8 in, 203.2 mm |
| Sanding Method | Hand, Machine |
| Color | Green |
| Grade Range | Coarse (24 - 280) |
| Backing Wt. | E Weight |
| Dia. | 8 in |
| Grade | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Weight | E Weight |
| Vacuum Support | No |
| Performance | Better |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Product Form | Disc |
| Attachment Type | PSA |
| Weight | 9.5 LB |

