Skip to content Skip to navigation menu
Hookit™ Clean Sanding Disc

00051131017108

Hookit™ Clean Sanding Disc
Item #103132769
  • 5 in Overall Diameter
  • P600 Grit
  • Aluminum Oxide Abrasive Material
Hookit™ Clean Sanding Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P600 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Clean Sanding Disc 360L offers the latest innovation in dust evacuation. Multi-hole patterns evacuate dust better than 5- or 6-hole products—significantly increasing cut-rate and disc life. The new design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient.

features

  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Aluminum oxide grains cut faster and last longer than traditional garnet
Weight 4.4 LB
EAN or UPC 51131017108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison