- 3 in Diameter
- Aluminum Oxide Material
- 0.031 in Thickness
description
- Our 3M™ General Purpose Cut-off Wheel is a durable, fast-cutting wheel useful for cutting autobody sheet metal, frame rails, exhaust pipes, clamps, and rusted bolts. Aluminum oxide grains are bonded together into a rigid wheel that cuts fast and can be used again and again. Designed for use on utility type cut-off tools. DO NOT USE TOOLS WITHOUT GUARDS.
features
- Rigid, reinforced resin-bonded wheel provides excellent durability
- Versatile wheel is suitable for cutting a wide variety of materials
- Tough aluminum oxide grains cut fast to enhance productivity
- Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs
- Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
- MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
| Color | Black |
| Overall Diameter | 3 in, 76.2 mm |
| Thickness | 0.031 in |
| RPM [Max] | 25465 rpm |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Method of Attachment | Hub & Retainer Nut |
| Sanding Surface | Metal |
| Overall Thickness | 0.04 in, 1.016 mm |
| Performance | Good |
| Sanding Method | Machine |
| Abrasive Material | Aluminum Oxide |
| Center Hole | 0.375 in, 9.53 mm |
| Attachment Type | Hub & Retainer Nut |
| Product Form | Cut-Off Wheel |
| Weight | 0.026 LB |
| EAN or UPC | 51131019874 |

