- 3 in Diameter
- 3/8 in Center Hole
- 3/16 in Thickness
- Aluminum Oxide Material
description
- 3M™ Green Corps™ Reinforced Weld Grinding Wheel features extra-durable reinforcement for added strength and longer life during weld grinding operations. A tough fiberglass cloth screen scrim adds reinforced performance and longer wheel life, and supports aluminum oxide mineral abrasive. These 3” resin-bonded wheels are great for cutting spot welds and grinding hard-to-reach areas.
features
- Built for tough weld grinding
- Fiberglass cloth screen scrim reinforcement adds strength and wheel life
- Aluminum oxide mineral abrasive is durable, cuts fast, and performs well on many surfaces
- 3” size, 3/16” thickness is ideal for right angle grinders and hard-to-reach grinding applications
| Center Hole | 0.375 in, 9.53 mm |
| Type | Grinding |
| Overall Width | 0.22 in, 5.588 mm |
| Abrasive Material | Ceramic Aluminum Oxide |
| Material | Aluminum Oxide |
| Abrasive Type | Welding |
| Sanding Method | Machine |
| RPM [Max] | 20100 rpm |
| Thickness | 0.1875 in |
| Grit Type | Coarse |
| Product Form | Wheel |
| Performance | Better |
| Overall Thickness | 0.22 in, 5.588 mm |
| Dia. | 3 in |
| Sanding Surface | Metal |
| Color | Black |
| Overall Diameter | 3 in, 76.2 mm |
| Attachment Type | Hub & Retainer Nut |
| Weight | 7.05 LB |
| EAN or UPC | 51131019911 |

